1/8 in. x 1/4 in. Flange Beam Fastener

You last purchased this on
 
Eaton B-Line Series

1/8 in. x 1/4 in. Flange Beam Fastener

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

1/8 in. x 1/4 in. Flange Beam Fastener

  • Fast #
  • Part #BBE24
  • Item #2198562
  • Manufacturer Part #78101118295
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Beams
  • Flange
  • Eaton B-Line series beam fasteners
  • 0.25" Max mount size
  • Flange beam fasteners
  • 0.13" Min mount size
  • 0.03 lbs
  • 1" Height, 1" Length, 1" Width
  • 200 lbs load capacity
  • Requires Certification

Specifications

ASTM:
ASTM A-684
Coating:
Phosphate, Zinc
End Connection 1:
Threaded
Fitting Size 1:
4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
4 in x 1/4 in
Height:
1 in
Length:
1 in
Material:
Carbon Steel
Origin:
Domestic
Product Type:
Beam Fastener
Thickness:
1/8 in
UL Listed:
Yes
Weight:
0.03 lb
Width:
1 in
Work Load Limit:
200 lb