Cooper B-Line 18 in. Zinc Plated Riser Clamp

BB337318ZN

Fits Pipe Size

18 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Coating
Zinc
Fits Pipe Size
18 in
Height
53/100 in
Length
28-7/8 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Steel
UL Listed
Yes
Weight
33-3/4
Width
19-3/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday