Cooper B-Line

18 in. Zinc-Plated Single Channel Bracket

Part #BB40918ZN  |  Manufacturer Part #78101102851

Length:

18 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Zinc

Height: 4-31/50 in

Length: 18 in

Material: Steel

Weight: 3-273/1000

Width: 4-5/8 in

Work Load Limit: 640