18 x 1-1/2 in. Stainless Steel Pipe Covering Protection Saddle
18 x 1-1/2 in. Stainless Steel Pipe Covering Protection Saddle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eaton B-Line series pipe covering protection saddle
Documents
Specifications
- ANSI:
- ANSI SP-69, ANSI SP-58 Type 39A and Type 39B
- ASTM:
- ASTM C-585
- Application:
- Telecommunications Industries, Electrical, Mechanical
- Diameter:
- 18 in
- Fits Pipe Size:
- 18 in
- Height:
- 12 in
- Length:
- 12 in
- MSS:
- MSS SP-69, MSS SP-58 Type 39A and Type 39B
- Material:
- Stainless Steel
- Origin:
- Domestic
- Product Type:
- Pipe Covering Protection Saddle
- Weight:
- 9.79 lb
- Work Load Limit:
- 7200 lb