2-1/2 x 1/2 in. Black Steel Clevis Hanger
B3100 Series 2-1/2 x 1/2 in. Black Steel Clevis Hanger
Frequently Purchased Together
Product Details
- Pipe will not ‘pinch’ when installing.
- Swing in either direction allows pipe to easily feed thru
- Standard clevis hanger is recommended for the suspension of non-insulated pipe or insulated pipe with a B3151 shield.
- MSS SP-69 & SP-58, Type 1.
- Also available to accommodate rod schedule per National Fire Protection Association (NFPA) Pamphlet 13
- TOLCO Seismic Restraint Systems Guidelines.
- Engineered design aligns bolt holes for quicker overhead installation.
Specifications
- ANSI:
- ANSI SP-58, ANSI SP-69
- Adjustable:
- Yes
- Application:
- Insulated Pipes, Non-Insulated Pipes
- Coating:
- Black
- Collection:
- B3100 Series
- FM Approved:
- Yes
- Fits Pipe Size:
- 2-1/2 in
- Height:
- 5-3/8 in
- Length:
- 5-3/8 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 1/2 in
- Size:
- 1/2 in-13
- Temperature Range:
- Up to 650 Deg F
- UL Listed:
- Yes
- Weight:
- 0.9 lb
- Width:
- 14-7/8 in
- Work Load Limit:
- 1350 lb