2-1/2 in. Domestic Standard Plated Riser Clamp Black

Part #BB3373US212ZN  |  Item #4075918  |  Manufacturer Part #11936993

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Coating: Zinc

Color Finish: Black

Color Finish Category: Blacks

Fits Pipe Size: 2-1/2 in

Length: 11-1/4 in

Material: Steel

Type: BB3373US212ZN

UL Listed: Yes