2-1/2 x 2-9/100 in. 700 lb. Right Angle Support
B422 Series 2-1/2 x 2-9/100 in. 700 lb. Right Angle Support
Package Quantity Info:
EA: 1 IP: 1 CA: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Eaton B-Line series right angle clamp
Specifications
- ASTM:
- ASTM A-1011
- Application:
- Pipe
- Coating:
- Electroplated Zinc
- Collection:
- B422 Series
- Fits Pipe Size:
- 2-1/2 in
- Height:
- 24/25 in
- Length:
- 4-1/4 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- Weight:
- 0.98 lb
- Width:
- 2-9/100 in
- Work Load Limit:
- 700 lb