Cooper B-Line

2-1/2 in. Plain U Hanger

Part #BFG120LYPLN  |  Manufacturer Part #Y315024090

Fits Pipe Size:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fits Pipe Size: 2-1/2 in

Length: 9 in

Material: Steel

Type: BFG120LYPLN