2-1/2 in. Steel Riser Clamp

Part #BB3373PLTDL  |  Item #1394973  |  Manufacturer Part #78101172061

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI SP-69, ANSI SP-58]

Application: Fire Protection

Coating: [Black, Plain, Cadmium]

FM Approved: Yes

Fits Pipe Size: 2-1/2 in

Height: 1 in

Length: 11 in

MSS Specifications: MSS SP-69

Material: Steel

Product Type: Hanger Material

UL Listed: Yes

Weight: 1-77/100

Width: 3-87/200 in