2-1/2 in. 2015 lb. Steel Sway Brace Attachment
TOLCO™ 2-1/2 in. 2015 lb. Steel Sway Brace Attachment
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Eaton B-Line series TOLCO lateral sway brace attachment
Specifications
- Coating:
- Electroplated, Electrogalvanized
- Collection:
- TOLCO™
- Diameter:
- 2-1/2 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 2-1/2 in
- Height:
- 1 in
- Length:
- 6-31/100 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Lateral Sway Brace Attachment
- UL Listed:
- Yes
- Weight:
- 1.386 lb
- Width:
- 4-87/100 in
- Work Load Limit:
- 2015 lb