2-1/2 in. 2015 lb. Steel Sway Brace Attachment

You last purchased this on
 
Eaton B-Line Series

TOLCO™ 2-1/2 in. 2015 lb. Steel Sway Brace Attachment

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

TOLCO™ 2-1/2 in. 2015 lb. Steel Sway Brace Attachment

  • Fast #
  • Part #B1001PLNLG
  • Item #3603535
  • Manufacturer Part #Y379010024
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Can be used to brace schedule 7 through schedule 40 IPS. Field adjustable, making critical pre-engineering of bracing pipe length unnecessary. Unique design requires no threading of bracing pipe. Comes assembled and ready for installation. Fig. 1001 has built-in visual verification of correct installation. See instructions for proper installation.
  • For additional information, view the TOLCO Fire Protection Solutions catalog. Please note, items are subject to change without notification.
  • Sway brace attachment is used for bracing pipe against sway and seismic disturbance. The pipe attachment component of a sway brace system: Fig. 1001 is used in conjunction with a Fig. 900 Series fitting and joined together with bracing pipe per NFPA 13, forming a complete sway brace assembly.
  • Requires Certification

Specifications

Application:
Residential, Fire Sprinkler
Collection:
TOLCO™
Color Finish Category:
Neutrals
Color Finish Name:
Plain
Diameter:
2-1/2 in
FM Approved:
Yes
Fits Pipe Size:
2-1/2 in
Height:
1 in
Length:
6-31/100 in
Material:
Steel
Origin:
Domestic
Product Type:
Lateral Sway Brace Attachment
UL Listed:
Yes
Weight:
1.386 lb
Width:
4-87/100 in
Work Load Limit:
2015 lb