Cooper B-Line 2-1/4 in. 2-Hole Zinc Angle Bracket (No Twisted)

BB231ZN

Length

2-1/4 in

$6.11

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Coating
Zinc
Height
2-1/4 in
Length
2-1/4 in
Material
Steel
Weight
52/125
Width
2-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday