Cooper B-Line 2-1/4 in. ID Insulation Protection Shield in Black

BBPS225B

Color Finish

(Pricing is for Black)

$12.96

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Coating
Plastic
Color Finish
Black
Color Finish Category
Blacks
Height
2-1/2 in
Inside Diameter
2-1/4 in
Length
12 in
Material
Plastic
Material Type
Polypropylene
Weight
13/50
Width
2-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday