2-5/8 in. Aluminum Rigid Conduit Clamp

You last purchased this on
 
Eaton B-Line Series

2-5/8 in. Aluminum Rigid Conduit Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

2-5/8 in. Aluminum Rigid Conduit Clamp

  • Fast #
  • Part #BB2042ALEA
  • Item #4601414
  • Manufacturer Part #78101161491
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • EATON B-LINE SERIES
  • Two Piece
  • STRUT FITTINGS,BF-FTGS,PIPE & TUBING CLAMPS
  • ALUMINUM
  • Requires Certification

Documents


Specifications

Coating:
Aluminum
Fits Pipe Size:
8 in
Height:
203/2000 in
Length:
4-179/250 in
Material:
Aluminum
Origin:
Domestic
Weight:
0.35 lb
Width:
1-1/4 in