Cooper B-Line 2-Hole Stand-Off Strap Hanger for CPVC Pipe

BB3184

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Pre-Galvanized
Fits Pipe Size
3/4 in
Length
2-9/16 in
Material
Galvanized Steel
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday