4-12/25 in. Electroplated Steel Open Angle
4-12/25 in. Electroplated Steel Open Angle
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Eaton B-Line series open angle
Specifications
- ASTM:
- ASTM B-633 SC1 Type III
- Coating:
- Electroplated
- FM Approved:
- No
- Height:
- 1-31/50 in
- Length:
- 4-12/25 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Open Angle
- Thickness:
- 0.25 in
- UL Listed:
- No
- Weight:
- 0.58 lb
- Width:
- 2-7/20 in