Cooper B-Line
2 in. Black Riser Clamp
Part #BB3373PLNK | Item #455876 | Manufacturer Part #78101172050
Fits Pipe Size
Product Details
Documents
Specifications
Application: Fire Protection
Coating: Painted
Color Finish: Black
Color Finish Category: Blacks
FM Approved: Yes
Fits Pipe Size: 2 in
Height: 1 in
Length: 10-1/4 in
MSS Specifications: MSS SP-69
Material: Carbon Steel
Product Type: Hanger Material
UL Listed: Yes
Weight: 1-67/100
Width: 2-187/200 in