2 in. Domestic Copper Adjustable Long Drop Clevis Hanger

Part #BB3104CTUS2DCU  |  Item #4075926  |  Manufacturer Part #11936847

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Light stationary pipe allow vertical adjustment
  • Light duty clevis hanger

Specifications

Coating: Dura Copper Epoxy

Color Finish: DURA-COPPER™

Color Finish Category: Copper Tones

Fits Pipe Size: 2 in

Height: 4-8/27 in

Material: Steel

Product Type: Clevis Hanger

Type: BB3104CTUS2DCU

UL Listed: Yes