2 in. Electro-Galvanized Sway Brace Attachment
2 in. Electro-Galvanized Sway Brace Attachment
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 800-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Bracing Pipe Against Sway, Seismic Disturbance
- Coating:
- Electrogalvanized
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Height:
- 2-3/4 in
- Length:
- 7-439/500 in
- Material:
- Carbon Steel
- UL Listed:
- No
- Weight:
- 1-529/1000 lb
- Width:
- 3-71/250 in