2 in. Electro-Plated Zinc Adjustable Standard Clevis Hanger

You last purchased this on
 
Eaton B-Line Series

2 in. Electro-Plated Zinc Adjustable Standard Clevis Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

2 in. Electro-Plated Zinc Adjustable Standard Clevis Hanger

  • Fast #
  • Part #BB3100PLTDK
  • Item #1196126
  • Manufacturer Part #78101105031
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Pipe will not 'pinch' when installing
  • Swing in either direction allows pipe to easily feed thru
  • Standard clevis hanger is recommended for the suspension of non-insulated pipe or insulated pipe with a B3151 shield
  • MSS SP-69 & SP-58, type 1
  • Also available to accommodate rod schedule per national fire protection association (NFPA) pamphlet 13
  • TOLCO seismic restraint systems guidelines
  • Engineered design aligns bolt holes for quicker overhead installation
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 1, ANSI SP-69
Coating:
Painted, Yellow Zinc Chromate
FM Approved:
Yes
Fits Pipe Size:
2 in
Height:
3/4 in
Length:
4-59/100 in
MSS:
MSS SP-58, MSS SP-69
Material:
Steel
Origin:
Domestic
Product Type:
Clevis Hanger
Schedule Class:
Standard
UL Listed:
Yes
Weight:
0.549 lb
Width:
3-3/4 in
Work Load Limit:
730 lb