Cooper B-Line

2 in. Galvanized NFPA Adjustable Swivel Ring Hanger

Part #B200K  |  Manufacturer Part #Y065020

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Pre-Galvanized

FM Approved: Yes

Fits Pipe Size: 2 in

Height: 871/1000 in

Length: 4-541/1000 in

Material: Stainless Steel

UL Listed: Yes

Weight: 11/100

Width: 2-663/1000 in