1-1/2 - 2 in. Pipe Saddle Insulation

You last purchased this on
 
Eaton B-Line Series

1-1/2 - 2 in. Pipe Saddle Insulation

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

1-1/2 - 2 in. Pipe Saddle Insulation

  • Fast #
  • Part #BB3162PLNJK
  • Item #1394752
  • Manufacturer Part #78101109328
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Saddles are 12 in (304.8mm) long. Center rib is furnished on all saddle sizes 12 in (300mm) and above.
  • Approvals: Complies with Federal Specification WW-H-171E & A-A-1192A Type 40A and Type 40B and Manufacturers Standardization Society ANSI/MSS SP-69 & SP-58 Type 39A and Type 39B.
  • Pipe covering protection saddle is designed to protect pipe insulation on high temperature pipe lines.
  • See B-Line series Pipe Hanger catalog for design loads and weights.
  • Requires Certification

Specifications

ANSI:
ANSI SP-69, ANSI SP-58
Application:
Residential
Color Finish Category:
Neutrals
Color Finish Name:
Plain
Fits Pipe Size:
1-1/2 in - 2 in
Length:
12 in
Material:
Steel
Thickness:
2 in
Weight:
3.11 lb
Width:
3-3/5 in
Work Load Limit:
1800 lb