12 in. Pipe Saddle Insulation
12 in. Pipe Saddle Insulation
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Eaton B-Line series pipe covering protection saddle
Specifications
- ANSI:
- ANSI SP-69, ANSI SP-58
- Application:
- Residential
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Plain
- Diameter:
- 12 in
- Fits Pipe Size:
- 12 in
- Height:
- 12 in
- Length:
- 12 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Pipe Covering Protection Saddle
- Thickness:
- 2 in
- Weight:
- 9.63 lb
- Width:
- 5 in
- Work Load Limit:
- 1800 lb