2 x 2-97/1000 in. 600 lb. Plated Right Angle Support

You last purchased this on
 
Eaton B-Line Series

B422 Series 2 x 2-97/1000 in. 600 lb. Plated Right Angle Support

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

B422 Series 2 x 2-97/1000 in. 600 lb. Plated Right Angle Support

  • Fast #
  • Part #BB4222ZN
  • Item #1394533
  • Manufacturer Part #78101155053
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Eaton B-Line series right angle clamp
  • Requires Certification

Specifications

ASTM:
ASTM A-653, ASTM B-633
Coating:
Electroplated Zinc
Collection:
B422 Series
Fits Pipe Size:
2 in
Height:
24/25 in
Length:
3-11/16 in
Material:
Carbon Steel
Origin:
Domestic
Weight:
0.75 lb
Width:
2-9/100 in
Work Load Limit:
600 lb