2 in. Standard Clevis Hanger Green
2 in. Standard Clevis Hanger Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pipe will not ‘pinch’ when installing
- 15° swing in either direction allows pipe to easily feed thru
- Eaton B-Line series Slide-Rite clevis hanger
- 2" max pipe size
- Steel
- Dura green
- 0.75" H x 4.5940" L x 3.75" W
- Engineered design aligns bolt holes for quicker overhead installation
Specifications
- ANSI:
- ANSI SP-58 Type 1, ANSI SP-69
- Application:
- Institutional, Insulated Pipes, Non-Insulated Pipes, Wastewater, Commercial
- Coating:
- Dura-Green™
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- FM Approved:
- Yes
- Fits Pipe Size:
- 2 in
- Height:
- 3/4 in
- Length:
- 4-1/2 in
- MSS:
- MSS SP-58 Type 1, MSS SP-69
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- Weight:
- 0.549 lb
- Width:
- 3-3/4 in
- Work Load Limit:
- 730 lb