Cooper B-Line 2 in. Strut Clamp Pre-Assembly

BB2037PAZN

Outside Diameter

2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-1011, ASTM A-1011 HSLA
Coating
Zinc
Fits Pipe Size
2 in
Gauge
12
Height
1-1/4 in
Length
3-557/1000 in
Outside Diameter
2 in
UL Listed
No
Weight
3/10
Width
2-1/5 in
Work Load Limit
800

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday