Cooper B-Line 2 in. Zinc-Plated Clamp

BBVT200YZN

Manufacturer Part #: 78101104149

Outside Diameter

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Coating
Yellow Zinc
Fits Pipe Size
2 in
Height
3-13/25 in
Rigid Conduit Size
2
Weight
277/500
Width
2-23/40 in
Work Load Limit
800

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday