20 in. 2-Bolt Underground Socket Clamp
20 in. 2-Bolt Underground Socket Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eaton B-Line series underground clamp and socket
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 20 in
- Height:
- 3/4 in
- Length:
- 33-1/2 in
- Material:
- Steel
- Origin:
- Domestic
- UL Listed:
- No
- Weight:
- 87.78 lb
- Width:
- 4-1/2 in