20 in. Riser Clamp in Black

Part #BB3373PLN20  |  Item #1395275  |  Manufacturer Part #78101172180

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI SP-69, ANSI SP-58]

Color Finish: Black

Color Finish Category: Blacks

FM Approved: Yes

Fits Pipe Size: 20 in

Height: 53/100 in

Length: 30-7/8 in

Material: Steel

UL Listed: Yes

Weight: 35

Width: 20-3/50 in