4 in. 12 ga Electro Plated Zinc Stainless Steel Strut Pipe Clamp
B2000 Series 4 in. 12 ga Electro Plated Zinc Stainless Steel Strut Pipe Clamp
Package Quantity Info:
EA: 1 IP: 1 CA: 40 PT: 4261-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Safety factor of 5
- Includes combination recess hex head machine screw and square nut
- Eaton B-Line series pre-assembled O.D. pipe and conduit clamp
Specifications
- ASTM:
- ASTM A-653, ASTM B-633 SC3 Type III
- Coating:
- Electroplated Zinc
- Collection:
- B2000 Series
- Fits Pipe Size:
- 4 in
- Gauge (metal):
- 12 ga
- Height:
- 1/10 in
- Length:
- 6-7/50 in
- Material:
- Stainless Steel
- Origin:
- Domestic
- Product Type:
- Conduit Clamp, Pipe Clamp
- Rigid Conduit Size:
- 3-1/2 in
- UL Listed:
- Yes
- Weight:
- 0.61 lb
- Width:
- 1-1/4 in
- Work Load Limit:
- 800 lb