3-1/4 in. Beam Clamp

Part #BB752ZN  |  Item #1395407  |  Manufacturer Part #78101156513

Height:

3-1/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes BB752 Swivel Body, 5/16" - 18 x 1-3/4" HHCS, 5/16" - 18 Hex Nut

Documents

Specifications

Coating: Zinc

FM Approved: No

Height: 3-1/4 in

Length: 3-1/4 in

Material: Steel

UL Listed: No

Weight: 3/10

Width: 2-63/1000 in