0 items

Cooper B-Line 3-15/16 in. Plated 4-Hole Corner Angle Bracket

BB115ZN

Length

3-15/16 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Coating
Electroplated Zinc
Length
3-15/16 in
Material
Steel
Thickness
1/4 in
Width
3-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday