0 items

Cooper B-Line 3/8 in. Galvanized Beam Clamp Retainer Strap

N69PGC

Length

Starting at $3.89
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Diameter
3/8 in
Length
12 in
Material
Pre-Galvanized Steel
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday