3/8 in. Zinc Plated Steel Rod Coupling

You last purchased this on
 
Eaton B-Line Series

3/8 in. Zinc Plated Steel Rod Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

3/8 in. Zinc Plated Steel Rod Coupling

  • Fast #
  • Part #BB65538ZN
  • Item #1247027
  • Manufacturer Part #78101156253
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Eaton B-Line series rod coupling
  • Requires Certification

Specifications

Coating:
Zinc Plated
Color Finish Name:
Grey
Diameter:
3/4 in
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Height:
13/20 in
Length:
1-1/8 in
Material:
Steel
Origin:
Global
Product Type:
Rod Coupling
Size:
3/8 in-16
Weight:
0.036 lb
Width:
13/20 in