3-1/2 x 2-1/4 x 0.25 in. Electro Plated Zinc 3-Hole Corner Angle Bracket
B102 3-1/2 x 2-1/4 x 0.25 in. Electro Plated Zinc 3-Hole Corner Angle Bracket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2.25" H x 3.5" L x 1.62" W
- Steel
- Eaton B-Line series corner angle
- Electro-plated
Specifications
- ASTM:
- ASTM A-653, ASTM B-633 SC3 Type 3
- Application:
- Strut
- Coating:
- Electroplated Zinc
- Collection:
- B102
- Height:
- 2-1/4 in
- Length:
- 3-1/2 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Corner Angle
- Thickness:
- 0.25 in
- UL Listed:
- No
- Weight:
- 0.56 lb
- Width:
- 1-31/50 in