Cooper B-Line

3 in. Aluminum Rigid Conduit Clamp

Part #BB2015ALEA  |  Manufacturer Part #78101160164

Fits Pipe Size:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Coating: Aluminum

Fits Pipe Size: 3 in

Height: 1-1/4 in

Length: 5-63/1000 in

Material: Aluminum

Weight: 4/25

Width: 3-7/10 in