3 in. Black Riser Clamp

Part #BB3373PLNM  |  Item #455878  |  Manufacturer Part #78101172070

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Fire Protection

Coating: Painted

Color Finish: Black

Color Finish Category: Blacks

FM Approved: Yes

Fits Pipe Size: 3 in

Height: 1 in

Length: 11-219/500 in

MSS Specifications: MSS SP-69

Material: Carbon Steel

Product Type: Hanger Material

UL Listed: Yes

Weight: 1-91/100

Width: 6-31/125 in