3 in. Conduit Hanger with Hardware

You last purchased this on
 
Eaton B-Line Series

3 in. Conduit Hanger with Hardware

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

3 in. Conduit Hanger with Hardware

  • Fast #
  • Part #BBL1470PLTD
  • Item #1395044
  • Manufacturer Part #78101119808
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Eaton B-Line series hanger
  • Requires Certification

Specifications

Coating:
Zinc Plated
FM Approved:
No
Height:
1 in
Length:
1 in
Origin:
Domestic
Rigid Conduit Size:
3 in
Type:
BBL1470PLTD
UL Listed:
Yes
Weight:
0.34 lb
Width:
1 in