3 in. DURA-COPPER™ Carbon Steel Copper Strut Pipe Clamp
B2000 Series 3 in. DURA-COPPER™ Carbon Steel Copper Strut Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 0.0966" H x 5.36" L x 1.25" W
- Steel
- Eaton B-Line series tubing clamp and pipe guide
- Copper tubing clamp
- 5/16"-18 bolt/pin size
Specifications
- ASTM:
- ASTM A-1011, ASTM B-117
- Coating:
- DURA-COPPER™
- Collection:
- B2000 Series
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Fits Pipe Size:
- 3 in
- Gauge (metal):
- 12 ga
- Height:
- 1/10 in
- Length:
- 5-9/25 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Number of Pieces:
- 2 Piece
- Origin:
- Domestic
- Product Type:
- Pipe Guide, Tubing Clamp
- UL Listed:
- No
- Weight:
- 0.39 lb
- Width:
- 1-1/4 in
- Work Load Limit:
- 800 lb