3 in. Electro-Galvanized Adjustable Steel Pipe Yoke Roll
3 in. Electro-Galvanized Adjustable Steel Pipe Yoke Roll
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Zinc
- Fits Pipe Size:
- 3 in
- Material:
- Steel
- Width:
- 3-7/8 in