Cooper B-Line 3 in. Galvanized Insulation Shield

BB31544XGALV

Fits Pipe Size

3 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Coating
Pre-Galvanized
Fits Pipe Size
3 in
Height
1-159/200 in
Length
8 in
Material
Steel
Weight
16/25
Width
3-59/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday