Cooper B-Line

3 in. Pipe Clamp Black

Part #N4M  |  Manufacturer Part #Y080030GP

Fits Pipe Size:

3 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in different materials (Carbon steel or stainless steel)
  • Available in different finishes (Plain, electro-galvanized, and HDG)
  • When used as a sway brace, to ensure performance, the UL listing requires that it must be used with other TOLCO brace products
  • UL listed in the USA and Canada

Specifications

Color Finish: Black

FM Approved: Yes

Fits Pipe Size: 3 in

Material: Carbon Steel