3 in. Painted Steel Standard U-bolt with Nut
3 in. Painted Steel Standard U-bolt with Nut
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 2250-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- MSS SP-69 & SP-58, Type 24.
- Standard U-bolt is recommended for support, anchor or guide of pipe.
Specifications
- ANSI:
- ANSI SP-58, ANSI SP-69
- Application:
- Anchors
- Coating:
- Painted
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- Diameter:
- 3 in
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Height:
- 7-1/2 in
- Length:
- 6-7/25 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel
- Maximum Temperature:
- 750
- Origin:
- Domestic
- Product Type:
- Standard
- Size:
- 1/2 in-13
- Thread Length:
- 3
- Thread Size:
- 1/2 in
- UL Listed:
- Yes
- Weight:
- 0.79 lb
- Width:
- 1/2 in