3 in. Right Angle Support

Part #BB4223ZN  |  Item #1394542  |  Manufacturer Part #78101155073

Fits Pipe Size:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Zinc

Fits Pipe Size: 3 in

Height: 963/1000 in

Length: 4-7/8 in

Weight: 1-11/100

Width: 2-97/1000 in