Cooper B-Line

3 in. Stainless Steel Strut Conduit Clamp

Part #BB2015SS4  |  Manufacturer Part #78101161082

Fits Pipe Size:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Stainless Steel

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Fits Pipe Size: 3 in

Height: 1-1/4 in

Length: 5-63/1000 in

Material: Stainless Steel

Type: BB2015SS4

Weight: 11/25

Width: 3-7/10 in