3 in. Standard Clevis Hanger Green

Part #BB3100GRNM  |  Item #1395463  |  Manufacturer Part #78101105047

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Dura-Green®

Color Finish: Dura-Green®

Color Finish Category: Greens

Fits Pipe Size: 3 in

Height: 1 in

Length: 6-17/100 in

Material: Steel

Type: BB3100GRNM

UL Listed: Yes

Weight: 1-121/1000

Width: 5-63/1000 in