3 in. Steel Adjustable Pipe Support Saddle
3 in. Steel Adjustable Pipe Support Saddle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eaton B-Line series adjustable pipe saddle support
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 2 in
- Fits Pipe Size:
- 3 in
- Height:
- 8-19/50 in
- Length:
- 8 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Pipe Saddle Support
- Weight:
- 2.59 lb
- Width:
- 2 in