3 in. Plated Steel Riser Clamp
3 in. Plated Steel Riser Clamp
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Approvals: Underwriters laboratories listed in the USA (UL), Canada (cUL) 3/4 in (20mm) - 8 in (200mm) factory mutual engineering approved (FM) for plain and electro-galvanized zinc, 3/4 in (20mm) thru 8 in (200mm) conforms to federal specification
- Standard riser clamp is used for supporting vertical piping
Specifications
- ANSI:
- ANSI SP-58 Type 8, ANSI SP-69
- Application:
- Commercial, Residential, Industrial
- Coating:
- Plated
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc Plated
- FM Approved:
- Yes
- Fits Pipe Size:
- 3 in
- Height:
- 1 in
- Length:
- 11-7/16 in
- MSS:
- MSS SP-58 Type 8, MSS SP-69
- Material:
- Steel
- Maximum Temperature:
- 650
- Product Type:
- Riser Clamp
- UL Listed:
- Yes
- Weight:
- 1.95 lb
- Width:
- 6-6/25 in
- Work Load Limit:
- 530 lb