3 in. Zinc Plated Carbon Steel Sway Brace Attachment
3 in. Zinc Plated Carbon Steel Sway Brace Attachment
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Electrogalvanized
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Fits Pipe Size:
- 3 in
- Material:
- Carbon Steel
- Type:
- BY093030E
- Weight:
- 1-217/250 lb
- Width:
- 4 in