3 x 1 in. Electro-Galvanized Sway Brace Attachment

Part #B1001EGMG  |  Item #3572369  |  Manufacturer Part #Y379010030E

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Electro-galvanized

Fits Pipe Size: 3 in

Height: 1-323/500 in

Length: 6-941/1000 in

Material: Carbon Steel

UL Listed: Yes

Weight: 1-33/100

Width: 5-1/2 in